Shop ILC
See all product information
Create Account
Replacement for National Stock Number NSN W-l-00116/37a replacement light bulb lamp, 24PK
Mfr # W-L-00116/37A NATIONAL STOCK NUMBER NSN
Zoro # G110143717
product price:Â
$
532.99
/pk 24, $22.21/ea
Free Shipping & Returns
Key Features
Wattage Equivalency
60 W
Bulb Color Temp.
3000 K
Bulb Base Type
FA8 SINGLE PIN 8MM DIAMETER
Bulb Shape
T12
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- W-L-00116/37A NATIONAL STOCK NUMBER NSN
- Zoro #
- G110143717
- UPC #
- -
- Country of Origin
- China
Details
- Wattage Equivalency
- 60 W
- Bulb Color Temp.
- 3000 K
- Bulb Base Type
- FA8 SINGLE PIN 8MM DIAMETER
- Bulb Shape
- T12
Description
Replacement for National Stock Number NSN W-l-00116/37a replacement light bulb lamp 24 Pack