Shop ILC
See all product information
Create Account
Replacement for National Stock Number NSN W-l-101/0097 replacement light bulb lamp, 4PK
Mfr # W-L-101/0097 NATIONAL STOCK NUMBER NSN
Zoro # G110188398
product price:Â
$
53.19
/pk 4, $13.30/ea
Key Features
Bulb Shape
A15
Bulb Base Type
E26 MEDIUM SCREW, 1-INCH DIAMETER (E27)
Watts
15 W
Voltage
130 V
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- W-L-101/0097 NATIONAL STOCK NUMBER NSN
- Zoro #
- G110188398
- UPC #
- -
- Country of Origin
- China
Details
- Bulb Shape
- A15
- Bulb Base Type
- E26 MEDIUM SCREW, 1-INCH DIAMETER (E27)
- Watts
- 15 W
- Voltage
- 130 V
Description
Replacement for National Stock Number NSN W-l-101/0097 replacement light bulb lamp 4 Pack