Shop SUNLITE
See all product information
Create Account
LED 15W 100W EQ 1200 Lm 40Deg Flood Waterproof Dimmable PAR38 Long Neck Spotlight Bulb, 4000K, 6PK
- Mfr # 40332-NS
- Zoro # G012220998
product price:
$
46.19
/pk of 6, $7.70/ea
Key Features
Watts
15W
Dimmable
Dimmable
Lumens
1200 lm
Wattage Equivalency
100W
Height
5 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 40332-NS
- Zoro #
- G012220998
- UPC #
- 653703403328
- Country of Origin
- China
- Item
- LED Bulb
- Watts
- 15W
- Color Temperature
- 4000 K
- Dimmable
- Dimmable
- Lumens
- 1200 lm
- Wattage Equivalency
- 100W
- Light Color
- Cool White
- Color
- White
Dimensions
- Height
- 5 in
- Bulb Dia.
- 5 in
Description
From the moment you switch on our PAR38 longneck led bulbs, they will produce a flicker-free dimmable light. These bulbs are UL listed for wet locations and have an IP Rating of 44. They are T20/ T24/CEC compliant and are a perfect option for indoor or outdoor use. With a 40° Flood beam spread, our led bulbs will create a unique style and ambiance in every room of your home! With these PAR38 led bulbs, you will save up to 75% on your annual energy bill, instantly providing you with substantial savings. They have a lifespan of 25,000 hours and will reduce the hassle of replacing difficult-to-reach bulbs. Sunlite features the highest quality bulbs and fixtures designed to meet your home, office, or workplace needs. We are committed to providing our customers with outstanding service, expertise, and durable products.
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.