Shop ILC
See all product information
Create Account
Replacement for National Stock Number NSN W-l-101/50a replacement light bulb lamp
Mfr # W-L-101/50A NATIONAL STOCK NUMBER NSN
Zoro # G603023175
product price:Â
$
90.15
/ea
Key Features
Voltage
120
Watts
1000
Bulb Base Type
E39 MOGUL SCREW BASE 39MM DIAMETER (E40)
Bulb Shape
PS52
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- W-L-101/50A NATIONAL STOCK NUMBER NSN
- Zoro #
- G603023175
- UPC #
- -
- Country of Origin
- China
Details
- Voltage
- 120
- Watts
- 1000
- Bulb Base Type
- E39 MOGUL SCREW BASE 39MM DIAMETER (E40)
- Bulb Shape
- PS52
Description
Replacement for National Stock Number NSN W-l-101/50a replacement light bulb lamp