Shop LEDVANCE/ SYLVANIA
See all product information
Create Account
LED BR40, 12W, Dimmable, 80CRI, 1050 Lumen, 5000K, 11000 life
- Mfr # LED12BR40DIM85010YVRP2 12/CS 2/SKU
- Zoro # G423777609
product price:Â
$
5.69
/ea
Sold in multiples of 12 for
$68.28
Key Features
CRI
80
Rated Life
11,000 hr
Lighting Technology
LED
Lumens
1050
Wattage Equivalency
85 W
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- LED12BR40DIM85010YVRP2 12/CS 2/SKU
- Zoro #
- G423777609
- UPC #
- -
- Country of Origin
- China
- CRI
- 80
- Rated Life
- 11,000 hr
- Lighting Technology
- LED
- Lumens
- 1050
- Wattage Equivalency
- 85 W
- Bulb Housing
- Plastics
- Voltage
- 120V
- Light Color
- Frosted
- Watts
- 12 W
- Color Temperature
- 5000 K
- Bulb Base Type
- E26 Medium
- Bulb Shape
- BR40
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.