Shop ILC
See all product information
Create Account
Replacement for National Stock Number NSN W-l-101/78a replacement light bulb lamp, 2PK
Mfr # W-L-101/78A NATIONAL STOCK NUMBER NSN
Zoro # G610171111
product price:Â
$
35.55
/pk of 2, $17.78/ea
Key Features
Bulb Shape
A21
Voltage
120 V
Watts
100 W
Bulb Base Type
E26 MEDIUM SCREW, 1-INCH DIAMETER (E27)
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- W-L-101/78A NATIONAL STOCK NUMBER NSN
- Zoro #
- G610171111
- UPC #
- -
- Country of Origin
- China
Details
- Bulb Shape
- A21
- Voltage
- 120 V
- Watts
- 100 W
- Bulb Base Type
- E26 MEDIUM SCREW, 1-INCH DIAMETER (E27)
Description
Replacement for National Stock Number NSN W-l-101/78a replacement light bulb lamp 2 Pack
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.