
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
WAC540-100NAS
Zoro #
G805262686
UPC #
-
Country of Origin
China
Dimensions
Height
1.6"
Width
9.5"
Depth
9.5"
Details
Item
Wireless Access Point
Form Factor
Ceiling Mountable
Wireless Transmission Speed
2.93 Gbit/s
Ethernet Technology
Gigabit Ethernet
Frequency Band
5 GHz
Number of Network (RJ-45) Ports
2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.