
Replacement for Nikon Smz-1500 20W EPI replacement light bulb lamp
Mfr # SMZ-1500 20W EPI NIKON
Zoro # G502970426
product price: $33.89
/eaKey Features
Voltage
6
Watts
20
Bulb Base Type
GZ4 GU4 2-PIN
Bulb Shape
MR11
Bulb Color Temp.
3200
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SMZ-1500 20W EPI NIKON
Zoro #
G502970426
UPC #
-
Country of Origin
China
Details
Voltage
6
Watts
20
Bulb Base Type
GZ4 GU4 2-PIN
Bulb Shape
MR11
Bulb Color Temp.
3200
Description
Replacement for Nikon Smz-1500 20W EPI replacement light bulb lamp
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.