Shop ILC
See all product information
Create Account
Replacement for Norelco 502usa replacement light bulb lamp, 10PK
Mfr # 502USA NORELCO
Zoro # G310143111
product price:Â
$
129.99
/pk 10, $13.00/ea
Free Shipping & Returns
Key Features
Bulb Base Type
E10 MINIATURE SCREW BASE 10MM DIAMETER
Watts
0.77 W
Voltage
5.1 V
Bulb Shape
G4.5
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 502USA NORELCO
- Zoro #
- G310143111
- UPC #
- -
- Country of Origin
- China
Details
- Bulb Base Type
- E10 MINIATURE SCREW BASE 10MM DIAMETER
- Watts
- 0.77 W
- Voltage
- 5.1 V
- Bulb Shape
- G4.5
Description
Replacement for Norelco 502usa replacement light bulb lamp 10 Pack
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.