Replacement for Norman Lamps 500ps40/sbif 130v replacement light bulb lamp

  • Mfr # 500PS40/SBIF 130V NORMAN LAMPS

  • Zoro # G803016793


product price:  $50.95
/ea

Key Features

Voltage
130
Watts
500
Bulb Base Type
E39 MOGUL SCREW BASE 39MM DIAMETER (E40)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
500PS40/SBIF 130V NORMAN LAMPS
Zoro #
G803016793
UPC #
-
Country of Origin
China

Details

Voltage
130
Watts
500
Bulb Base Type
E39 MOGUL SCREW BASE 39MM DIAMETER (E40)

Description

Replacement for Norman Lamps 500ps40/sbif 130v replacement light bulb lamp

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.