Shop ILC
See all product information
Create Account
Replacement for Norman Lamps Q1500t3/cl-277v-256mm replacement light bulb lamp, 2PK
Mfr # Q1500T3/CL-277V-256MM NORMAN LAMPS
Zoro # G610152127
product price:Â
$
48.29
/pk 2, $24.15/ea
Key Features
Bulb Base Type
R7S / RX7 / RSC RECESSED SINGLE CONTACT
Voltage
277 V
Watts
1500 W
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- Q1500T3/CL-277V-256MM NORMAN LAMPS
- Zoro #
- G610152127
- UPC #
- -
- Country of Origin
- China
Details
- Bulb Base Type
- R7S / RX7 / RSC RECESSED SINGLE CONTACT
- Voltage
- 277 V
- Watts
- 1500 W
Description
Replacement for Norman Lamps Q1500t3/cl-277v-256mm replacement light bulb lamp 2 Pack