Shop ILC
See all product information
Create Account
Replacement for Norman Lamps Sho-105w-d-277v Coil-twist-spiral replacement light bulb lamp
Mfr # SHO-105W-D-277V COIL-TWIST-SPIRAL NORMAN LAMPS
Zoro # G203432988
product price:Â $38.89
/eaKey Features
Voltage
277
Watts
105
Bulb Base Type
E39 MOGUL SCREW BASE 39MM DIAMETER (E40)
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- SHO-105W-D-277V COIL-TWIST-SPIRAL NORMAN LAMPS
- Zoro #
- G203432988
- UPC #
- -
- Country of Origin
- China
Details
- Voltage
- 277
- Watts
- 105
- Bulb Base Type
- E39 MOGUL SCREW BASE 39MM DIAMETER (E40)
Description
Replacement for Norman Lamps Sho-105w-d-277v Coil-twist-spiral replacement light bulb lamp
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.