Shop ILC
See all product information
Create Account
Replacement for Olympus Ocsps replacement light bulb lamp
- Mfr # OCSPS OLYMPUS
- Zoro # G202948138
product price:Â
$
108.99
/ea
Free Shipping & Returns
Key Features
Voltage
6
Watts
30
Bulb Base Type
BA20D DOUBLE CONTACT BAYONET 20MM DIAMETER
Bulb Shape
G16
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- OCSPS OLYMPUS
- Zoro #
- G202948138
- UPC #
- -
- Country of Origin
- China
- Voltage
- 6
- Watts
- 30
- Bulb Base Type
- BA20D DOUBLE CONTACT BAYONET 20MM DIAMETER
- Bulb Shape
- G16
Description
Replacement for Olympus Ocsps replacement light bulb lamp
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.