This item is Discontinued.

Ilc Replacement for Olympus Sz40/sz60 replacement light bulb lamp SZ40/SZ60 OLYMPUS

Replacement for Olympus Sz40/sz60 replacement light bulb lamp (Discontinued)

  • Mfr # SZ40/SZ60 OLYMPUS
  • Zoro # G402815612
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
SZ40/SZ60 OLYMPUS
Zoro #
G402815612
UPC #
-
Country of Origin
China

Details

Bulb Shape
T4
Bulb Base Type
G10Q-4 4-PIN BASE. IN A SQUARE
Wattage Equivalency
10
Watts
10
Bulb Color Temp.
3000
Voltage
100

Description

Replacement for Olympus Sz40/sz60 replacement light bulb lamp

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.