Zoro Homepage

Replacement for Orbitec Mewa 031 LED Version replacement light bulb lamp

  • Mfr # MEWA 031 LED VERSION ORBITEC

  • Zoro # G402777576


product price: $114.99
/ea
Free Shipping & Returns

Key Features

Voltage
3.5
Watts
2.1
Bulb Shape
TL1.5
Color Temperature
5000
Wattage Equivalency
2.1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MEWA 031 LED VERSION ORBITEC
Zoro #
G402777576
UPC #
-
Country of Origin
China

Details

Voltage
3.5
Watts
2.1
Bulb Shape
TL1.5
Color Temperature
5000
Wattage Equivalency
2.1

Description

Replacement for Orbitec Mewa 031 LED Version replacement light bulb lamp

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.