Zoro Homepage

Replacement for Orbitec OR 4065s replacement light bulb lamp, 10PK

  • Mfr # OR 4065S ORBITEC

  • Zoro # G110122118


product price: $156.99
/pk 10, $15.70/ea
Free Shipping & Returns

Key Features

Bulb Shape
T1.75
Voltage
12 V
Bulb Base Type
MIDGET GROOVED S5.7S
Watts
0.48 W
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
OR 4065S ORBITEC
Zoro #
G110122118
UPC #
-
Country of Origin
China

Details

Bulb Shape
T1.75
Voltage
12 V
Bulb Base Type
MIDGET GROOVED S5.7S
Watts
0.48 W

Description

Replacement for Orbitec OR 4065s replacement light bulb lamp 10 Pack

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.