Shop ILC
See all product information
Create Account
Replacement for Osram Sylvania 046135544125 replacement light bulb lamp
Mfr # 046135544125 OSRAM SYLVANIA
Zoro # G503222982
product price:Â
$
90.99
/ea
Key Features
Voltage
120
Watts
600
Bulb Base Type
GY9.5 / GZ9.5 2-PIN PREFOCUS
Bulb Shape
T5
Bulb Color Temp.
3000
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 046135544125 OSRAM SYLVANIA
- Zoro #
- G503222982
- UPC #
- -
- Country of Origin
- China
Details
- Voltage
- 120
- Watts
- 600
- Bulb Base Type
- GY9.5 / GZ9.5 2-PIN PREFOCUS
- Bulb Shape
- T5
- Bulb Color Temp.
- 3000
Description
Replacement for Osram Sylvania 046135544125 replacement light bulb lamp