Replacement for Osram Sylvania 20mr16/t/vwfl60 12V replacement light bulb lamp, 2PK

  • Mfr # 20MR16/T/VWFL60 12V OSRAM SYLVANIA

  • Zoro # G110171321


product price:  $50.19
/pk 2, $25.10/ea

Key Features

Voltage
12 V
Watts
20 W
Bulb Base Type
GX5.3 / GU5.3 2-PIN
Bulb Color Temp.
2925 K
Bulb Shape
MR16
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
20MR16/T/VWFL60 12V OSRAM SYLVANIA
Zoro #
G110171321
UPC #
-
Country of Origin
China

Details

Voltage
12 V
Watts
20 W
Bulb Base Type
GX5.3 / GU5.3 2-PIN
Bulb Color Temp.
2925 K
Bulb Shape
MR16

Description

Replacement for Osram Sylvania 20mr16/t/vwfl60 12V replacement light bulb lamp 2 Pack

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.