Replacement for Osram Sylvania 23V 3W Ribbed Glass replacement light bulb lamp

  • Mfr # 23V 3W RIBBED GLASS OSRAM SYLVANIA

  • Zoro # G302971784


product price:  $26.79
/ea

Key Features

Voltage
24
Watts
3
Bulb Base Type
E10 MINIATURE SCREW BASE 10MM DIAMETER
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
23V 3W RIBBED GLASS OSRAM SYLVANIA
Zoro #
G302971784
UPC #
-
Country of Origin
China

Details

Voltage
24
Watts
3
Bulb Base Type
E10 MINIATURE SCREW BASE 10MM DIAMETER

Description

Replacement for Osram Sylvania 23V 3W Ribbed Glass replacement light bulb lamp

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.