Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Replacement for Osram Sylvania 60a/rs/2/rp 120v replacement light bulb lamp

  • Mfr # 60A/RS/2/RP 120V OSRAM SYLVANIA

  • Zoro # G803014867


product price: $28.19
/ea

Key Features

Voltage
120
Watts
60
Bulb Base Type
E26 MEDIUM SCREW, 1-INCH DIAMETER (E27)
Bulb Shape
A19
Bulb Color Temp.
2850
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
60A/RS/2/RP 120V OSRAM SYLVANIA
Zoro #
G803014867
UPC #
-
Country of Origin
China

Details

Voltage
120
Watts
60
Bulb Base Type
E26 MEDIUM SCREW, 1-INCH DIAMETER (E27)
Bulb Shape
A19
Bulb Color Temp.
2850

Description

Replacement for Osram Sylvania 60a/rs/2/rp 120v replacement light bulb lamp

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.