Shop ILC
See all product information
Create Account
Replacement for Osram Sylvania 60b10/bl replacement light bulb lamp, 2PK
Mfr # 60B10/BL OSRAM SYLVANIA
Zoro # G610173733
product price:Â
$
22.79
/pk 2, $11.40/ea
Key Features
Voltage
120 V
Bulb Base Type
E26 MEDIUM SCREW, 1-INCH DIAMETER (E27)
Watts
60 W
Bulb Shape
CA10
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 60B10/BL OSRAM SYLVANIA
- Zoro #
- G610173733
- UPC #
- -
- Country of Origin
- China
- Voltage
- 120 V
- Bulb Base Type
- E26 MEDIUM SCREW, 1-INCH DIAMETER (E27)
- Watts
- 60 W
- Bulb Shape
- CA10
Description
Replacement for Osram Sylvania 60b10/bl replacement light bulb lamp 2 Pack
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.