Shop ILC
See all product information
Create Account
Replacement for Osram Sylvania 64450s replacement light bulb lamp, 2PK
Mfr # 64450S OSRAM SYLVANIA
Zoro # G010161668
product price:Â
$
42.75
/pk of 2, $21.38/ea
Key Features
Bulb Color Temp.
3000 K
Voltage
12 V
Watts
75 W
Bulb Base Type
GY6.35 2-PIN ROUND PINS
Bulb Shape
T4
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 64450S OSRAM SYLVANIA
- Zoro #
- G010161668
- UPC #
- -
- Country of Origin
- China
Details
- Bulb Color Temp.
- 3000 K
- Voltage
- 12 V
- Watts
- 75 W
- Bulb Base Type
- GY6.35 2-PIN ROUND PINS
- Bulb Shape
- T4
Description
Replacement for Osram Sylvania 64450s replacement light bulb lamp 2 Pack