Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Replacement for Osram Sylvania 64668 XIR 80W replacement light bulb lamp

  • Mfr # 64668 XIR 80W OSRAM SYLVANIA

  • Zoro # G603225265


product price: $143.99
/ea
Free Shipping & Returns

Key Features

Voltage
22.8
Watts
80
Bulb Base Type
G6.35 GY6.35 GZ6.35 2-PIN
Bulb Shape
BT4
Bulb Color Temp.
3200
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
64668 XIR 80W OSRAM SYLVANIA
Zoro #
G603225265
UPC #
-
Country of Origin
China

Details

Voltage
22.8
Watts
80
Bulb Base Type
G6.35 GY6.35 GZ6.35 2-PIN
Bulb Shape
BT4
Bulb Color Temp.
3200

Description

Replacement for Osram Sylvania 64668 XIR 80W replacement light bulb lamp

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.