Replacement for Osram Sylvania 64670 T/25 GCV 500w 230v replacement light bulb lamp

  • Mfr # 64670 T/25 GCV 500W 230V OSRAM SYLVANIA

  • Zoro # G003232566


product price:  $123.99
/ea
Free Shipping & Returns

Key Features

Voltage
220
Watts
500
Bulb Base Type
GY9.5 / GZ9.5 2-PIN PREFOCUS
Bulb Shape
T6
Bulb Color Temp.
3050
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
64670 T/25 GCV 500W 230V OSRAM SYLVANIA
Zoro #
G003232566
UPC #
-
Country of Origin
China

Details

Voltage
220
Watts
500
Bulb Base Type
GY9.5 / GZ9.5 2-PIN PREFOCUS
Bulb Shape
T6
Bulb Color Temp.
3050

Description

Replacement for Osram Sylvania 64670 T/25 GCV 500w 230v replacement light bulb lamp

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.