Shop ILC
See all product information
Create Account
Replacement for Osram Sylvania 64718 T/27 GCT 650w 230v replacement light bulb lamp
Mfr # 64718 T/27 GCT 650W 230V OSRAM SYLVANIA
Zoro # G503234817
product price:Â
$
72.39
/ea
Key Features
Voltage
220
Watts
650
Bulb Base Type
GY9.5 / GZ9.5 2-PIN PREFOCUS
Bulb Shape
T4
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 64718 T/27 GCT 650W 230V OSRAM SYLVANIA
- Zoro #
- G503234817
- UPC #
- -
- Country of Origin
- China
Details
- Voltage
- 220
- Watts
- 650
- Bulb Base Type
- GY9.5 / GZ9.5 2-PIN PREFOCUS
- Bulb Shape
- T4
Description
Replacement for Osram Sylvania 64718 T/27 GCT 650w 230v replacement light bulb lamp