Shop ILC
See all product information
Create Account
Replacement for OSRAM SYLVANIA 64789 CP/73 F55 2000W 230V
Mfr # 64789 CP/73 F55 2000W 230V OSRAM SYLVANIA
Zoro # G303026810
product price:Â
$
18.59
/ea
Key Features
Voltage
220
Watts
300
Bulb Base Type
GX6.35 GU6.35 2-PIN
Bulb Shape
T6
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 64789 CP/73 F55 2000W 230V OSRAM SYLVANIA
- Zoro #
- G303026810
- UPC #
- -
- Country of Origin
- China
Details
- Voltage
- 220
- Watts
- 300
- Bulb Base Type
- GX6.35 GU6.35 2-PIN
- Bulb Shape
- T6
Description
Replacement for Osram Sylvania 64789 Cp/73 F55 2000w 230v replacement light bulb lamp 2 Pack
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov