Shop ILC
See all product information
Create Account
Replacement for Osram Sylvania 6.6a/175t4q/58799/2ppf/dl 200w Replace replacement light bulb lamp
Mfr # 6.6A/175T4Q/58799/2PPF/DL 200W REPLACE OSRAM SYLV
Zoro # G603232249
product price:Â
$
41.15
/ea
Key Features
Voltage
30.3
Watts
200
Bulb Base Type
GY9.5 / GZ9.5 2-PIN PREFOCUS
Bulb Shape
T4
Bulb Color Temp.
3100
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 6.6A/175T4Q/58799/2PPF/DL 200W REPLACE OSRAM SYLV
- Zoro #
- G603232249
- UPC #
- -
- Country of Origin
- China
Details
- Voltage
- 30.3
- Watts
- 200
- Bulb Base Type
- GY9.5 / GZ9.5 2-PIN PREFOCUS
- Bulb Shape
- T4
- Bulb Color Temp.
- 3100
Description
Replacement for Osram Sylvania 6.6a/175t4q/58799/2ppf/dl 200w Replace replacement light bulb lamp