Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Ilc Replacement for Osram Sylvania Cf13el/micro/835/bl2 replacement light bulb lamp CF13EL/MICRO/835/BL2 OSRAM SYLVANIA

Replacement for Osram Sylvania Cf13el/micro/835/bl2 replacement light bulb lamp (Discontinued)

  • Mfr # CF13EL/MICRO/835/BL2 OSRAM SYLVANIA
  • Zoro # G202913044
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CF13EL/MICRO/835/BL2 OSRAM SYLVANIA
Zoro #
G202913044
UPC #
-
Country of Origin
China

Details

Bulb Shape
COIL
Bulb Base Type
E26 MEDIUM SCREW, 1-INCH DIAMETER (E27)
Wattage Equivalency
13
Watts
13
Bulb Color Temp.
3000
Voltage
120

Description

Replacement for Osram Sylvania Cf13el/micro/835/bl2 replacement light bulb lamp

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.