
Replacement for Osram Sylvania Cf27el/twist/2700k replacement light bulb lamp, 2PK
Mfr # CF27EL/TWIST/2700K OSRAM SYLVANIA
Zoro # G610173009
product price:Â $42.75
/pk 2, $21.38/eaKey Features
Voltage
120 V
Bulb Base Type
E26 MEDIUM SCREW, 1-INCH DIAMETER (E27)
Bulb Color Temp.
2700 K
Watts
23 W
Bulb Shape
COIL
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
CF27EL/TWIST/2700K OSRAM SYLVANIA
Zoro #
G610173009
UPC #
-
Country of Origin
China
Details
Voltage
120 V
Bulb Base Type
E26 MEDIUM SCREW, 1-INCH DIAMETER (E27)
Bulb Color Temp.
2700 K
Watts
23 W
Bulb Shape
COIL
Description
Replacement for Osram Sylvania Cf27el/twist/2700k replacement light bulb lamp 2 Pack
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.