Replacement for OSRAM SYLVANIA DULUX L 18W/21-840

  • Mfr # DULUX L 18W/21-840 OSRAM SYLVANIA

  • Zoro # G402794818


product price:  $28.89
/ea

Key Features

Bulb Base Type
2G11 4-PIN BASE
Bulb Shape
T5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DULUX L 18W/21-840 OSRAM SYLVANIA
Zoro #
G402794818
UPC #
-
Country of Origin
China

Details

Bulb Base Type
2G11 4-PIN BASE
Bulb Shape
T5

Description

Light bulb for OSRAM SYLVANIA DULUX L 18W/21-840

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.