Replacement for Osram Sylvania Dulux S Blue 9w/71 G23 50x1 replacement light bulb lamp, 2PK

  • Mfr # DULUX S BLUE 9W/71 G23 50X1 OSRAM SYLVANIA

  • Zoro # G210184221


product price:  $46.49
/pk 2, $23.25/ea

Key Features

Wattage Equivalency
9 W
Bulb Shape
T4
Bulb Base Type
G23 2-PIN PLASTIC CENTER
Bulb Color Temp.
6700 K
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
DULUX S BLUE 9W/71 G23 50X1 OSRAM SYLVANIA
Zoro #
G210184221
UPC #
-
Country of Origin
China

Details

Wattage Equivalency
9 W
Bulb Shape
T4
Bulb Base Type
G23 2-PIN PLASTIC CENTER
Bulb Color Temp.
6700 K

Description

Replacement for Osram Sylvania Dulux S Blue 9w/71 G23 50x1 replacement light bulb lamp 2 Pack

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.