Zoro Homepage

Replacement for OSRAM SYLVANIA DULUX T/E 42W/840

  • Mfr # DULUX T/E 42W/840 OSRAM SYLVANIA

  • Zoro # G902821359


product price: $18.45
/ea

Key Features

Bulb Base Type
GX24Q-4 4-PIN
Bulb Shape
T4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DULUX T/E 42W/840 OSRAM SYLVANIA
Zoro #
G902821359
UPC #
-
Country of Origin
China

Details

Bulb Base Type
GX24Q-4 4-PIN
Bulb Shape
T4

Description

Light bulb for OSRAM SYLVANIA DULUX T/E 42W/840

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.