Shop ILC
See all product information
Create Account
Replacement for Osram Sylvania F34/d835/ss/eco f40/d835/ss/eco replacement light bulb lamp, 30PK
Mfr # F34/D835/SS/ECO (F40/D835/SS/ECO) OSRAM SYLVANIA
Zoro # G410180726
product price:Â $1,066.99
/pk 30, $35.57/ea
Free Shipping & Returns
Key Features
Bulb Color Temp.
3500 K
Bulb Base Type
G13 MEDIUM 2 PIN 13MM CENTER-TO-CENTER
Wattage Equivalency
34 W
Bulb Shape
T12
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- F34/D835/SS/ECO (F40/D835/SS/ECO) OSRAM SYLVANIA
- Zoro #
- G410180726
- UPC #
- -
- Country of Origin
- China
Details
- Bulb Color Temp.
- 3500 K
- Bulb Base Type
- G13 MEDIUM 2 PIN 13MM CENTER-TO-CENTER
- Wattage Equivalency
- 34 W
- Bulb Shape
- T12
Description
Replacement for Osram Sylvania F34/d835/ss/eco f40/d835/ss/eco replacement light bulb lamp 30 Pack
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.