Replacement for Osram Sylvania F40t8/tl741/alto replacement light bulb lamp, 30PK

  • Mfr # 30PAK:WX-J5D5-8

  • Zoro # G610176857


product price:  $1,670.99
/pk 30, $55.70/ea
Free Shipping & Returns

Key Features

Wattage Equivalency
40 W
Bulb Shape
T8
Bulb Color Temp.
4100 K
Bulb Base Type
G13 MEDIUM 2 PIN 13MM CENTER-TO-CENTER
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
30PAK:WX-J5D5-8
Zoro #
G610176857
UPC #
-
Country of Origin
China

Details

Wattage Equivalency
40 W
Bulb Shape
T8
Bulb Color Temp.
4100 K
Bulb Base Type
G13 MEDIUM 2 PIN 13MM CENTER-TO-CENTER

Description

Replacement for Osram Sylvania F40t8/tl741/alto replacement light bulb lamp 30 Pack

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.