Replacement for Osram Sylvania F9tt/d827 replacement light bulb lamp, 2PK
- Mfr # F9TT/D827 OSRAM SYLVANIA
- Zoro # G610173948
product price:Â
$
50.99
/pk of 2, $25.50/ea
Key Features
Bulb Shape
T4
Bulb Color Temp.
2700 K
Watts
9 W
Voltage
110 V
Bulb Base Type
G23 2-PIN PLASTIC CENTER
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- F9TT/D827 OSRAM SYLVANIA
- Zoro #
- G610173948
- UPC #
- -
- Country of Origin
- China
- Bulb Shape
- T4
- Bulb Color Temp.
- 2700 K
- Watts
- 9 W
- Voltage
- 110 V
- Bulb Base Type
- G23 2-PIN PLASTIC CENTER
Description
Replacement for Osram Sylvania F9tt/d827 replacement light bulb lamp 2 Pack
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.