Shop SATCO
See all product information
Create Account
5.5 Watt A19 LED 2000K CCT Medium Base Clear Glass Amber Coil Filament Dimmable 120 Volt
- Mfr # S14227
- Zoro # G023314006
product price:Â
$
5.95
/ea
Sold in multiples of 2 for
$11.90
Key Features
Standards
cULus, FCC, Wet, RoHS
Length
4.22 in
Dimmable
Yes
Damp/Wet Rating
Wet
CCT
2000K
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- S14227
- Zoro #
- G023314006
- UPC #
- 45923142277
- Country of Origin
- China
- Standards
- cULus, FCC, Wet, RoHS
- Dimmable
- Yes
- Damp/Wet Rating
- Wet
- CCT
- 2000K
- Application
- Lighting
- Rated Life
- 15,000 hr
- Lamp Count
- 1
- Lamp Base
- Medium
- Color
- Clear
- Lumens
- 500 lm
- Voltage
- 120V
- CRI
- 90+
- Watts
- 5.5 W
- Temp. Range
- -25° C to +40° C (-13° F to +104° F)
- ANSI Base
- E26
- Color Temperature
- 2700 K
- Beam Spread
- 300°
- Finish
- Clear Amber
- Material
- Glass
- Lamp Shape
- A19
- Incandescent Equivalent
- 40 W
Dimensions
- Length
- 4.22 in
- Outside Dia.
- 2.36 in
Description
Bring warmth, character, and vintage charm to any space with the S14227 LED Amber Lamps from SATCO. Designed with an elegant spiral filament and amber-tinted glass, these lamps deliver a rich 2000K glow that evokes the beauty of classic incandescent lighting while providing the efficiency and reliability of modern LED technology. With outstanding 90 CRI color rendering, these lamps create inviting illumination that enhances decor and ambiance. Wet location rated and suitable for enclosed fixtures, they are as versatile as they are stylish-perfect for restaurants, hospitality settings, decorative fixtures, and statement lighting applications.
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.