Zoro Homepage

Replacement for Osram Sylvania Fb34/d41/6/ss replacement light bulb lamp, 12PK

  • Mfr # FB34/D41/6/SS OSRAM SYLVANIA

  • Zoro # G510142815


product price: $497.99
/pk 12, $41.50/ea
Free Shipping & Returns

Key Features

Wattage Equivalency
34 W
Bulb Base Type
G13 MEDIUM 2 PIN 13MM CENTER-TO-CENTER
Bulb Shape
T12
Bulb Color Temp.
4100 K
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FB34/D41/6/SS OSRAM SYLVANIA
Zoro #
G510142815
UPC #
-
Country of Origin
China

Details

Wattage Equivalency
34 W
Bulb Base Type
G13 MEDIUM 2 PIN 13MM CENTER-TO-CENTER
Bulb Shape
T12
Bulb Color Temp.
4100 K

Description

Replacement for Osram Sylvania Fb34/d41/6/ss replacement light bulb lamp 12 Pack

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.