Shop ILC
See all product information
Create Account
Replacement for Osram Sylvania HTI 300w/d5/65 Baby Sharxs replacement light bulb lamp
Mfr # HTI 300W/D5/65 BABY SHARXS OSRAM SYLVANIA
Zoro # G402978515
product price:Â
$
102.99
/ea
Free Shipping & Returns
Key Features
Voltage
100
Bulb Base Type
SFC10-4 THREADED PIN
Watts
300
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- HTI 300W/D5/65 BABY SHARXS OSRAM SYLVANIA
- Zoro #
- G402978515
- UPC #
- -
- Country of Origin
- China
Details
- Voltage
- 100
- Bulb Base Type
- SFC10-4 THREADED PIN
- Watts
- 300
Description
Replacement for Osram Sylvania HTI 300w/d5/65 Baby Sharxs replacement light bulb lamp
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.