Zoro Homepage

Replacement for Osram Sylvania Led/s14/w/1 replacement light bulb lamp, 15PK

  • Mfr # LED/S14/W/1 OSRAM SYLVANIA

  • Zoro # G510148138


product price: $218.99
/pk 15, $14.60/ea
Free Shipping & Returns

Key Features

Bulb Shape
S14
Color Temperature
3000 K
Bulb Base Type
E26 MEDIUM SCREW, 1-INCH DIAMETER (E27)
Watts
1.8 W
Voltage
120 V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LED/S14/W/1 OSRAM SYLVANIA
Zoro #
G510148138
UPC #
-
Country of Origin
China

Details

Bulb Shape
S14
Color Temperature
3000 K
Bulb Base Type
E26 MEDIUM SCREW, 1-INCH DIAMETER (E27)
Watts
1.8 W
Voltage
120 V

Description

Replacement for Osram Sylvania Led/s14/w/1 replacement light bulb lamp 15 Pack

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.