Shop ILC
See all product information
Create Account
Replacement for Osram Sylvania Ms400/ps/bu-only replacement light bulb lamp
Mfr # MS400/PS/BU-ONLY OSRAM SYLVANIA
Zoro # G003017064
product price:Â
$
52.69
/ea
Key Features
Bulb Base Type
E39 MOGUL SCREW BASE 39MM DIAMETER (E40)
Bulb Shape
BT37
Watts
400
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- MS400/PS/BU-ONLY OSRAM SYLVANIA
- Zoro #
- G003017064
- UPC #
- -
- Country of Origin
- China
- Bulb Base Type
- E39 MOGUL SCREW BASE 39MM DIAMETER (E40)
- Bulb Shape
- BT37
- Watts
- 400
Description
Replacement for Osram Sylvania Ms400/ps/bu-only replacement light bulb lamp