Replacement for Osram Sylvania UPC 046135544415 replacement light bulb lamp, 2PK

  • Mfr # UPC 046135544415 OSRAM SYLVANIA

  • Zoro # G410156523


product price: $56.55
/pk 2, $28.28/ea

Key Features

Bulb Color Temp.
3200 K
Bulb Base Type
BA15D DOUBLE CONTACT BAYONET 15MM DIAMETER
Watts
200 W
Voltage
120 V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
UPC 046135544415 OSRAM SYLVANIA
Zoro #
G410156523
UPC #
-
Country of Origin
China

Details

Bulb Color Temp.
3200 K
Bulb Base Type
BA15D DOUBLE CONTACT BAYONET 15MM DIAMETER
Watts
200 W
Voltage
120 V

Description

Replacement for Osram Sylvania UPC 046135544415 replacement light bulb lamp 2 Pack

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.