Replacement for Osram Sylvania XBO 7000 W/hs XL OFR replacement light bulb lamp
- Mfr # XBO 7000 W/HS XL OFR OSRAM SYLVANIA
- Zoro # G302770677
product price:Â
$
3,036.99
/ea
Free Shipping & Returns
Key Features
Voltage
42V
Bulb Base Type
SFAX30-9.5, SFA30-7,9
Bulb Shape
SPECIAL
Watts
7000
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- XBO 7000 W/HS XL OFR OSRAM SYLVANIA
- Zoro #
- G302770677
- UPC #
- -
- Country of Origin
- China
Details
- Voltage
- 42V
- Bulb Base Type
- SFAX30-9.5, SFA30-7,9
- Bulb Shape
- SPECIAL
- Watts
- 7000
Description
Replacement for Osram Sylvania XBO 7000 W/hs XL OFR replacement light bulb lamp
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.