PAR16 LED Bulbs, 7W, 500 lm, 50W Eq., 3000K, GU10, Dimmable, UL, 2PK
- Mfr # EP16-7W5000eG-2
- Zoro # G824302554
product price:
$
9.99
/pk of 2, $5.00/ea
Sold in multiples of 12 pks for
$119.88
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- EP16-7W5000eG-2
- Zoro #
- G824302554
- UPC #
- 811174034049
- Country of Origin
- China
Description
The Euri Lighting EP16-7W5000eG-2 PAR16 LED Light Bulb 2-Pack provides compact, energy-efficient directional lighting for residential, multifamily, hospitality, retail, and property-maintenance applications. Each bulb uses only 7 watts while producing 500 lumens of 3000K Soft White light, replacing a conventional 50W incandescent bulb with significantly lower power consumption. Designed with a GU10 twist-lock base, these PAR16 LED bulbs are ideal for compatible track lighting, spotlights, accent fixtures, task lighting, display lighting, and other directional applications. The warm-neutral 3000K color temperature works well in living areas, kitchens, hospitality interiors, apartments, retail displays, and other spaces where comfortable focused illumination is preferred. Each lamp operates on 120V and uses a focused 40° beam angle, allowing light to be directed toward specific surfaces, displays, work areas, artwork, or architectural features. The convenient 2-pack is useful for matching fixture replacements and recurring maintenance needs for homeowners, electricians, contractors, property managers, and hospitality operators. The manufacturer specification sheet displays a UL certification mark, providing documented product safety certification for buyers sourcing verified replacement lighting.
Documents & Resources
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.