Shop ILC
See all product information
Create Account
Replacement for PAC FAB 61-4504 replacement light bulb lamp
Mfr # 61-4504 PAC FAB
Zoro # G402922471
product price:Â
$
62.75
/ea
Key Features
Voltage
120
Watts
400
Bulb Base Type
E26 MEDIUM SCREW, 1-INCH DIAMETER (E27)
Bulb Shape
G30
Bulb Color Temp.
2950
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 61-4504 PAC FAB
- Zoro #
- G402922471
- UPC #
- -
- Country of Origin
- China
Details
- Voltage
- 120
- Watts
- 400
- Bulb Base Type
- E26 MEDIUM SCREW, 1-INCH DIAMETER (E27)
- Bulb Shape
- G30
- Bulb Color Temp.
- 2950
Description
Replacement for PAC FAB 61-4504 replacement light bulb lamp
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.