Shop ILC
See all product information
Create Account
Replacement for Parlec Vision Machine replacement light bulb lamp
Mfr # VISION MACHINE PARLEC
Zoro # G603226217
product price:Â
$
31.69
/ea
Key Features
Voltage
6
Watts
10
Bulb Base Type
G4 / GZX4 2-PIN 4MM CENTER/CENTER
Bulb Shape
T3
Bulb Color Temp.
3200
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- VISION MACHINE PARLEC
- Zoro #
- G603226217
- UPC #
- -
- Country of Origin
- China
Details
- Voltage
- 6
- Watts
- 10
- Bulb Base Type
- G4 / GZX4 2-PIN 4MM CENTER/CENTER
- Bulb Shape
- T3
- Bulb Color Temp.
- 3200
Description
Replacement for Parlec Vision Machine replacement light bulb lamp