Replacement for Pavelle 402 Color Head Xenon GAS replacement light bulb lamp

  • Mfr # 402 COLOR HEAD XENON GAS PAVELLE

  • Zoro # G603200897


product price:  $46.69
/ea

Key Features

Voltage
24
Bulb Base Type
GX5.3 / GU5.3 2-PIN
Bulb Shape
MR16
Watts
250
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
402 COLOR HEAD XENON GAS PAVELLE
Zoro #
G603200897
UPC #
-
Country of Origin
China

Details

Voltage
24
Bulb Base Type
GX5.3 / GU5.3 2-PIN
Bulb Shape
MR16
Watts
250

Description

Replacement for Pavelle 402 Color Head Xenon GAS replacement light bulb lamp

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.