Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Replacement for PEC JCD 50W 120v G8 replacement light bulb lamp, 2PK

  • Mfr # JCD 50W 120V G8 PEC

  • Zoro # G810158639


product price: $42.75
/pk 2, $21.38/ea

Key Features

Bulb Base Type
GY8 / GY8.6 / GY7.9 2-PIN
Voltage
120 V
Watts
50 W
Bulb Shape
T4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
JCD 50W 120V G8 PEC
Zoro #
G810158639
UPC #
-
Country of Origin
China

Details

Bulb Base Type
GY8 / GY8.6 / GY7.9 2-PIN
Voltage
120 V
Watts
50 W
Bulb Shape
T4

Description

Replacement for PEC JCD 50W 120v G8 replacement light bulb lamp 2 Pack

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.