Shop ILC
See all product information
Create Account
Replacement for PEC JD 150w MC Frost 130v replacement light bulb lamp
Mfr # JD 150W MC FROST 130V PEC
Zoro # G403225069
product price:Â
$
42.45
/ea
Key Features
Voltage
130
Watts
150
Bulb Base Type
E11 MINICANDELABRA SCREW BASE 11MM DIAMETER
Bulb Shape
T4
Bulb Color Temp.
3000
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- JD 150W MC FROST 130V PEC
- Zoro #
- G403225069
- UPC #
- -
- Country of Origin
- China
Details
- Voltage
- 130
- Watts
- 150
- Bulb Base Type
- E11 MINICANDELABRA SCREW BASE 11MM DIAMETER
- Bulb Shape
- T4
- Bulb Color Temp.
- 3000
Description
Replacement for PEC JD 150w MC Frost 130v replacement light bulb lamp