This item is Discontinued.

Ilc Replacement for PEC T2-1/4 24V 5.0w replacement light bulb lamp, 4PK T2-1/4 24V 5.0W PEC

Replacement for PEC T2-1/4 24V 5.0w replacement light bulb lamp, 4PK (Discontinued)

  • Mfr # T2-1/4 24V 5.0W PEC
  • Zoro # G010182250
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
T2-1/4 24V 5.0W PEC
Zoro #
G010182250
UPC #
-
Country of Origin
China

Details

Voltage
24 V
Bulb Color Temp.
2800 K
Watts
5 W
Bulb Shape
T3
Bulb Base Type
G4 / GZX4 2-PIN 4MM CENTER/CENTER

Description

Replacement for PEC T2-1/4 24V 5.0w replacement light bulb lamp 4 Pack

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.