Zoro Homepage

Replacement for PEC T3 1/4 12V 10W 120.0LM

  • Mfr # T3 1/4 12V 10W 120.0LM PEC

  • Zoro # G202768071


product price: $18.19
/ea

Key Features

Voltage
12
Bulb Base Type
SV8.5-8 FESTOON CAP
Watts
10
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T3 1/4 12V 10W 120.0LM PEC
Zoro #
G202768071
UPC #
-
Country of Origin
China

Details

Voltage
12
Bulb Base Type
SV8.5-8 FESTOON CAP
Watts
10

Description

Replacement for PEC T3 1/4 12V 10W 120.0lm replacement light bulb lamp 10 Pack

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.